Beli safety valve 1 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KEI Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- Tsushima Safety Valve With Lever (Katup Safety)atribut:
- Pressure (psi): 142.233
- Pressure (bar): 10
- Pressure (Kg/Cm²): 10
- monotaro Safety ValveDeskripsi:Installed in a compressor and air piping and the likeatribut:
- Material: brass
- Set Pressure (MPa): 1
- Fluid: Compressed air
- Port Size: PT1 / 4
- Dimensions (mm): (Full-length) 40, (width) 13.8
- Operating Temperature Range (°C): -40 to 93
- KUNKLE VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Tsushima Safety Valve Without Leveratribut:
- Pressure (Kg/Cm²): 10
- CONRADER Pneumatic Safety ValveDeskripsi:Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
- VENN Safety Relief Valve SL38 FukutaroDeskripsi:Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.atribut:
- Material: (Spring Case) CAC406
- Material (Main Unit): CAC-SCS
- Type: General-Purpose Product (Metal Sheet Type)
- Cap Type: Without lever
- Fluid Temperature (°C): 225 or less
- Material (Valve Seat): SCS
- 317 Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- 317 Cast Iron Safety Valve JIS 10Katribut:
- Size (inch): 4
- Material: Cast Iron
- CONTROL DEVICES Pneumatic Safety ValveDeskripsi:Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.atribut:
- Body Material: Brass
- Maximum Temperature (°F): 250
- O-Ring: Silicone
- Seal: Silicone
- Seat: Brass
- Spring: Stainless Steel
- Standards: ASME; CRN; NATIONAL BOARD
- Valve Type: Soft Seat
- Hisec Type Brass Safety Valveatribut:
- Size (inch): 2
- Material: Brass
- BONT Pressure Safety Valveatribut:
- Size (inch): 1.5
- Connection Flange: ANSI 300, ANSI 150, JIS 10K
- Temperature Range (°C): Max : 300 | Min : -5
- Pressure (kg): 2.5 - 3
- Body: SCS 13
- Bonnet: SCS 13
- Cap: SCS 13
- Disc: SUS304
- Handle: SUS304
- Seat: SUS304
- Spring: SUS304
- VENN FC Full Flow Safety Valve For Steamatribut:
- Nominal Diameter A: 40
- Nominal Diameter B: 1-1/2
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
Daftar Harga safety valve 1 inch Terbaru March 2026
| KEI Type Brass Safety Valve | Rp649.900 |
| Tsushima Safety Valve With Lever (Katup Safety) | Rp629.900 |
| monotaro Safety Valve | Rp109.900 |
| KUNKLE VALVE Relief Valves | Rp8.799.900 |
| Tsushima Safety Valve Without Lever | Rp999.900 |
| CONRADER Pneumatic Safety Valve | Rp389.900 |
| VENN Safety Relief Valve SL38 Fukutaro | Rp2.099.900 |
| 317 Type Brass Safety Valve | Rp719.900 |
| 317 Cast Iron Safety Valve JIS 10K | Rp20.999.900 |
| Wipro Safety Valve Compressor | Rp21.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/KEI%20Type%20Brass%20Safety%20Valve/4wP107802176-2.jpg)
/kqP103502746-1.jpg)





/317%20Type%20Brass%20Safety%20Valve/5eP107802194-2.jpg)
/317%20Cast%20Iron%20Safety%20Valve%20JIS%2010K/qjP107801955-1.jpg)


/Hisec%20Type%20Brass%20Safety%20Valve/34P107802112-2.jpg)
/BONT%20Pressure%20Safety%20Valve/p4P109153904-1.jpg)
/VENN%20FC%20Full%20Flow%20Safety%20Valve%20For%20Steam/2aP108430082-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Rotating%20Gate%20Valve%20Lockout/P101004438-1.jpg)